Zoro Homepage

Centrifuge Disposable Rotor

  • Mfr # CS41008

  • Zoro # G314845387


product price: $63.89
/ea
Sold in multiples of 6 for $383.34

Key Features

Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Overall Height
7 in
Compatible Fluid Type
Diesel Fuel
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS41008
Zoro #
G314845387
UPC #
638217193323
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
10 in
Overall Length
14 in

Details

Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Item
Centrifuge Disposable Rotor

Description

Centrifuge Disposable Rotor, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.