Zoro Homepage

Centrifuge Disposable Rotor

  • Mfr # CS41011

  • Zoro # G314845394


product price: $49.29
/ea
Sold in multiples of 6 for $295.74

Key Features

Overall Length
13 in
Compatible Fluid Type
Diesel Fuel
Overall Height
8 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS41011
Zoro #
G314845394
UPC #
638217427435
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Height
8 in
Overall Width
10 in

Details

Item
Centrifuge Disposable Rotor
Compatible Fluid Type
Diesel Fuel

Description

Centrifuge Disposable Rotor, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.