Zoro Homepage

Centrifuge Disposable Rotor

  • Mfr # CS41018

  • Zoro # G514845408


product price: $292.99
/ea
Sold in multiples of 4 for $1,171.96
Free Shipping & Returns

Key Features

Overall Height
9 in
Overall Width
13 in
Overall Length
13 in
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS41018
Zoro #
G514845408
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
13 in
Overall Length
13 in

Details

Item
Centrifuge Disposable Rotor
Compatible Fluid Type
Diesel Fuel

Description

Centrifuge Disposable Rotor, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.