Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Disposable Rotor

  • Mfr # CS41043

  • Zoro # G714845420


product price: $67.49
/ea
Sold in multiples of 6 for $404.94

Key Features

Overall Length
14 5/16 in
Overall Width
9 11/16 in
Compatible Fluid Type
Diesel Fuel
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS41043
Zoro #
G714845420
UPC #
638217152641
Country of Origin
United States

Dimensions

Overall Length
14 5/16 in
Overall Width
9 11/16 in
Overall Height
7 in

Details

Item
Centrifuge Disposable Rotor
Compatible Fluid Type
Diesel Fuel

Description

Centrifuge Disposable Rotor, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.