Zoro Homepage

Centrifuge Disposable Rotor

  • Mfr # CS41044

  • Zoro # G014845434


product price: $103.99
/ea
Sold in multiples of 12 for $1,247.88
Free Shipping & Returns

Key Features

Fit Type
Vehicle Specific
Overall Width
13 in
Compatible Vehicle Type
Buses
Overall Length
16 15/16 in
Overall Height
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS41044
Zoro #
G014845434
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
13 in
Overall Length
16 15/16 in
Overall Height
6 11/16 in

Details

Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Item
Centrifuge Disposable Rotor
Compatible Fluid Type
Diesel Fuel

Description

Centrifuge Disposable Rotor, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.