Zoro Homepage

Chemicals

  • Mfr # CC2638

  • Zoro # G114911237


product price: $45.79
/ea
Sold in multiples of 4 for $183.16

Key Features

Container Size
1 gal
Container Type
Jug
Series
General Purpose Grease
Compatible Fluid Type
Coolant
Product Type
Coolant Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2638
Zoro #
G114911237
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Chemicals
Container Type
Jug
Series
General Purpose Grease
Compatible Fluid Type
Coolant
Product Type
Coolant Additive
Standards
VOC Compliant
Color
Clear

Description

Chemicals, Compatible Fluid Type Coolant, Series General Purpose Grease, Container Type Jug, Container Size 1 gal, Color Clear, Standards VOC Compliant, Product Type Coolant Additive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.