Zoro Homepage

Chemicals Coolant Additive

  • Mfr # DCA60L

  • Zoro # G614921194


product price: $8.35
/ea
Sold in multiples of 12 for $100.20

Key Features

Container Type
Bottle
Container Size
16 fl oz
Compatible Fluid Type
Coolant
Product Type
Coolant Additive
Standards
VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCA60L
Zoro #
G614921194
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Chemicals Coolant Additive
Container Type
Bottle
Compatible Fluid Type
Coolant
Product Type
Coolant Additive
Standards
VOC Compliant
Color
Clear

Description

Chemicals Coolant Additive, Compatible Fluid Type Coolant, Series Not Applicable, Container Type Bottle, Container Size 16 fl oz, Color Clear, Standards VOC Compliant, Product Type Coolant Additive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.