Zoro Homepage

Chemicals Coolant Additive

  • Mfr # DCA65L

  • Zoro # G314911167


product price: $31.19
/ea
Sold in multiples of 6 for $187.14

Key Features

Container Size
64 fl oz
Container Type
Jug
Standards
VOC Compliant
Product Type
Coolant Additive
Compatible Fluid Type
Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCA65L
Zoro #
G314911167
UPC #
-
Country of Origin
United States

Dimensions

Container Size
64 fl oz

Details

Item
Chemicals Coolant Additive
Container Type
Jug
Standards
VOC Compliant
Product Type
Coolant Additive
Compatible Fluid Type
Coolant
Color
Blue

Description

Chemicals Coolant Additive, Compatible Fluid Type Coolant, Series Not Applicable, Container Type Jug, Container Size 64 fl oz, Color Blue, Standards VOC Compliant, Product Type Coolant Additive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.