
Coolant
Mfr # CC36076
Zoro # G314841310
product price: $891.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Red
Features
Compatible with Silicon Seals
Container Type
Drum
Base Formulation
Ethylene Glycol
Coolant Type
OAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC36076
Zoro #
G314841310
UPC #
638217149870
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Red
Features
Compatible with Silicon Seals
Container Type
Drum
Base Formulation
Ethylene Glycol
Coolant Type
OAT
Mileage Rating
1,000,000 mi
Series
ES Compleat OAT
Compatible Engine Type
Diesel Engines
Item
Coolant
Concentration Type
Pre-Diluted 50/50
Freezing Point
-34 Degrees F
Description
Coolant, Coolant Type OAT, Series ES Compleat OAT EG, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 226.4 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.