Zoro Homepage

Coolant Concentrate

  • Mfr # CC2820

  • Zoro # G914802810


product price: $27.55
/ea

Key Features

Color
Blue
Container Type
Jug
Series
ES Compleat EG
Container Size
1 gal
Mileage Rating
1,000,000 mi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2820
Zoro #
G914802810
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Blue
Container Type
Jug
Series
ES Compleat EG
Item
Coolant
Mileage Rating
1,000,000 mi
Freezing Point
-34 Degrees F
Concentration Type
Concentrated

Description

Coolant, Coolant Type HOAT, Series ES Compleat EG, Container Type Jug, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point 8 Degrees F, Boiling Point 330 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.