Zoro Homepage

Coolant Filter, 5.25 in

  • Mfr # WF2187

  • Zoro # G116173992


product price: $99.49
/ea
Sold in multiples of 10 for $994.90
Free Shipping & Returns

Key Features

Inside Diameter
3 15/16 in
Compatible Vehicle Type
Trucks
Outside Diameter - Bottom
3 5/8 in
Overall Length
5 1/4 in
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2187
Zoro #
G116173992
UPC #
638217162008
Country of Origin
Mexico

Dimensions

Inside Diameter
3 15/16 in
Outside Diameter - Bottom
3 5/8 in
Overall Length
5 1/4 in
Outside Diameter
3 5/8 in
Overall Height
5 1/4 in

Details

Item
Coolant Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Vehicle Make
Detroit Diesel, Evobus, Freightliner, HME, Kassbohrer, KME, Monaco, Motor Coach Industries, Newell Coach, Pierce, Roadmaster Chassis, Sterling Truck, Sutphen, Terex/Terex Advance, Van Hool, Western Star
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Product Type
Coolant Filter
Fit Type
Vehicle Specific

Description

Coolant Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.