Coolant Filter, 5.375 in
- Mfr # WF2053
- Zoro # G8857769
product price:Â
$
31.49
/ea
Key Features
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Outside Diameter - Bottom
3 11/16 in
Overall Length
5 3/8 in
Product Type
Coolant Filter
Outside Diameter
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF2053
- Zoro #
- G8857769
- UPC #
- 638217065903
- Country of Origin
- Mexico
- Item
- Coolant Filter
- Compatible Engine Type
- Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
- Product Type
- Coolant Filter
- Compatible Vehicle Make
- Allis-Chalmers,Astra,Atlas Copco,Barber Greene,Bomag,Caterpillar,Claas,Dart,Dresser,Dril Tech,Dynapac,Euclid,Fiat Hitachi,Fiatallis,Freightliner,Hendrickson,Hesston,Hino,Hitachi,Hough,Ingersoll-Rand,Navistar,Iveco,Kassbohrer,Kenworth,Komatsu,Kubota,Mack,Morbark,New Holland,PPM,Renault,Thomas Built,Van Hool,Vandel
- Compatible Vehicle Type
- Trucks
- Compatible Fluid Type
- Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
Dimensions
- Outside Diameter - Bottom
- 3 11/16 in
- Overall Length
- 5 3/8 in
- Outside Diameter
- 3 11/16 in
- Overall Height
- 5 3/8 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- 11/16"-16
- Length
- 5 3/8 in
Description
Coolant Filter, Includes Not Applicable, Thread Size 11/16 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.