Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 6 1/2 in H

  • Mfr # WF2054

  • Zoro # G214845401


product price: $36.59
/ea
Sold in multiples of 12 for $439.08

Key Features

Filter Design
Spin-On
Thread Size
11/16"-16
Compatible Vehicle Make
Alaska Diesel, Caterpillar, Challenger, Dresser, Dril Tech, E.R.F, Ford, Freightliner, Hino, Hitachi, Hough, Ingersoll-Rand, Navistar, John Deere, Kenworth, Komatsu, Lugger, Orenstein and Koppel, Peterbilt, PPM, Scania, Sterling Truck, Versatile
Product Type
Coolant Filter
Compatible Fluid Type
Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2054
Zoro #
G214845401
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
11/16"-16
Overall Length
16 in
Outside Diameter
3 11/16 in
Overall Height
6 1/2 in
Overall Width
12 1/2 in

Details

Item
Coolant Filter
Filter Design
Spin-On
Compatible Vehicle Make
Alaska Diesel, Caterpillar, Challenger, Dresser, Dril Tech, E.R.F, Ford, Freightliner, Hino, Hitachi, Hough, Ingersoll-Rand, Navistar, John Deere, Kenworth, Komatsu, Lugger, Orenstein and Koppel, Peterbilt, PPM, Scania, Sterling Truck, Versatile
Product Type
Coolant Filter
Compatible Fluid Type
Coolant
Baldwin Interchange
BW5139
Fleetguard
WF2054

Description

Coolant Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 11/16 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.