Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 6 19/32 in H

  • Mfr # WF2015

  • Zoro # G414845423


product price: $22.89
/ea
Sold in multiples of 12 for $274.68

Key Features

Filter Design
Spin-On
Overall Length
16 5/8 in
Thread Size
3/4"-20
Compatible Fluid Type
Coolant
Product Type
Coolant Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2015
Zoro #
G414845423
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 5/8 in
Thread Size
3/4"-20
Outside Diameter
3 11/16 in
Overall Width
12 1/2 in
Overall Height
6 5/8 in

Details

Item
Coolant Filter
Filter Design
Spin-On
Compatible Fluid Type
Coolant
Product Type
Coolant Filter
Compatible Vehicle Make
Mack
Fleetguard
WF2015
Baldwin Interchange
BW5178

Description

Coolant Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.