Zoro Homepage

Coolant Filter, 7.5 in

  • Mfr # WF2055

  • Zoro # G416173999


product price: $35.99
/ea
Sold in multiples of 12 for $431.88

Key Features

Thread Size
11/16"-16
Overall Length
7 1/2 in
Outside Diameter - Bottom
3 11/16 in
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2055
Zoro #
G416173999
UPC #
638217118470
Country of Origin
Mexico

Dimensions

Thread Size
11/16"-16
Overall Length
7 1/2 in
Outside Diameter - Bottom
3 11/16 in
Outside Diameter
3 11/16 in
Overall Height
7 1/2 in

Details

Item
Coolant Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Vehicle Make
Blue Bird, Caterpillar, Dimex, Dril Tech, Ford, Ingersoll-Rand, Navistar, John Deere, Kenworth, Komatsu, Loram Maintenance of Way
Product Type
Coolant Filter
Compatible Fluid Type
Diesel Fuel

Description

Coolant Filter, Includes Not Applicable, Thread Size 11/16 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.