
Coolant Premix
Mfr # CC2746
Zoro # G914841307
product price: $17.69
/eaKey Features
Color
Fushia
Container Type
Jug
Base Formulation
Ethylene Glycol
Compatible Engine Type
Diesel Engines
Series
Fleetcool EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC2746
Zoro #
G914841307
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Color
Fushia
Container Type
Jug
Base Formulation
Ethylene Glycol
Compatible Engine Type
Diesel Engines
Item
Coolant
Series
Fleetcool EX
Phosphate-Free
Phosphate-Free
Concentration Type
Pre-Diluted 50/50
Mileage Rating
1,000,000 mi
Freezing Point
-34 Degrees F
Description
Coolant, Coolant Type HOAT, Series Fleetcool EX EG, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 226.4 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.