Zoro Homepage

Coolant Premix,

  • Mfr # CC2826

  • Zoro # G402209312


product price: $725.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Color
Blue
Container Type
Drum
Series
ES Compleat EG
Container Size
55 gal
Base Formulation
Ethylene Glycol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2826
Zoro #
G402209312
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Color
Blue
Container Type
Drum
Series
ES Compleat EG
Item
Coolant
Base Formulation
Ethylene Glycol
Concentration Type
Pre-Diluted 50/50
Compatible Engine Type
Diesel Engines
Freezing Point
-34 Degrees F
Mileage Rating
1,000,000 mi

Description

Coolant, Coolant Type HOAT, Series ES Compleat EG, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 226.4 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.