Zoro Homepage

Coolant Premix

  • Mfr # CC2835

  • Zoro # G714841309


product price: $32.19
/ea

Key Features

Color
Blue
Features
Low Toxicity Alternative to EG Based Coolants
Container Type
Jug
Compatible Engine Type
Diesel Engines
Concentration Type
Pre-Diluted 50/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2835
Zoro #
G714841309
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Blue
Features
Low Toxicity Alternative to EG Based Coolants
Container Type
Jug
Compatible Engine Type
Diesel Engines
Concentration Type
Pre-Diluted 50/50
Item
Coolant
Series
ES Compleat PG
Base Formulation
Propylene Glycol
Mileage Rating
1,000,000 mi
Freezing Point
-26 Degrees F

Description

Coolant, Coolant Type HOAT, Series ES Compleat PG, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Propylene Glycol, Color Blue, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -27 Degrees F, Boiling Point 226.4 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.