Zoro Homepage

Coolant Premix,

  • Mfr # CC2848

  • Zoro # G602209358


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Container Type
Pail
Container Size
5 gal
Series
ES Compleat EG
Mileage Rating
1,000,000 mi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2848
Zoro #
G602209358
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Blue
Container Type
Pail
Item
Coolant
Series
ES Compleat EG
Mileage Rating
1,000,000 mi
Concentration Type
Pre-Diluted 50/50
Compatible Engine Type
Diesel Engines
Base Formulation
Ethylene Glycol
Freezing Point
-34 Degrees F

Description

Coolant, Coolant Type HOAT, Series ES Compleat EG, Container Type Pail, Container Size 5 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 226.4 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.