
Coolant Premix
Mfr # CC36073
Zoro # G114841312
product price: $34.55
/eaSold in multiples of 3 for $103.65
Key Features
Color
Red
Features
Compatible with Silicon Seals
Container Type
Bottle
Base Formulation
Ethylene Glycol
Silicate-Free
Silicate-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC36073
Zoro #
G114841312
UPC #
638217149832
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Color
Red
Features
Compatible with Silicon Seals
Container Type
Bottle
Base Formulation
Ethylene Glycol
Silicate-Free
Silicate-Free
Item
Coolant
Compatible Engine Type
Diesel Engines
Coolant Type
OAT
Mileage Rating
1,000,000 mi
Phosphate-Free
Phosphate-Free
Concentration Type
Concentrated
Series
ES Compleat OAT
Freezing Point
-34 Degrees F
Description
Coolant, Coolant Type OAT, Series ES Compleat OAT EG, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point 8 Degrees F, Boiling Point 338 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.