Zoro Homepage

Crankcase Ventilation

  • Mfr # CV50854

  • Zoro # G714802720


product price: $23.19
/ea

Key Features

Overall Length
12 13/32 in
Product Type
Crankcase Ventilation Filter
Features
Crankcase Ventilation Unit Features Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency Available
Overall Height
4 11/32 in
Overall Width
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50854
Zoro #
G714802720
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
12 13/32 in
Overall Height
4 11/32 in
Overall Width
9 1/4 in

Details

Item
Automotive Air Filter
Product Type
Crankcase Ventilation Filter
Features
Crankcase Ventilation Unit Features Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency Available
Use Location
Engine
Fleetguard
CV50854

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.