Zoro Homepage

Crankcase Ventilation

  • Mfr # CV55017

  • Zoro # G014845540


product price: $98.29
/ea
Sold in multiples of 12 for $1,179.48
Free Shipping & Returns

Key Features

Overall Width
12 1/2 in
Product Type
Crankcase Ventilation Filter
Overall Length
16 19/32 in
Features
Crankcase Ventilation Unit Features Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency Available
Overall Height
10 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV55017
Zoro #
G014845540
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 1/2 in
Overall Length
16 19/32 in
Overall Height
10 13/32 in

Details

Product Type
Crankcase Ventilation Filter
Features
Crankcase Ventilation Unit Features Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency Available
Item
Crankcase Ventilation Filter
Use Location
Engine
Baldwin Interchange
CV15003
Fleetguard
CV55017

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.