Zoro Homepage

Crankcase Ventilation

  • Mfr # CV55018

  • Zoro # G114845549


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 11/32 in
Features
Crankcase Ventilation Unit Features Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency Available
Product Type
Crankcase Ventilation Filter
Overall Width
11 7/32 in
Overall Height
12 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV55018
Zoro #
G114845549
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 11/32 in
Overall Width
11 7/32 in
Overall Height
12 7/32 in

Details

Features
Crankcase Ventilation Unit Features Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency Available
Product Type
Crankcase Ventilation Filter
Item
Crankcase Ventilation Filter
Fleetguard
CV55018
Baldwin Interchange
CV15005
Use Location
Engine

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.