Zoro Homepage

Crankcase Ventilation Filter, Round

  • Mfr # CV52006

  • Zoro # G814845863


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Use Location
Engine
Compatible with Manufacturer Model Number
CV52052
Shape
Round
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
For Use with Mfr Model Number
CV52052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV52006
Zoro #
G814845863
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Inlet Connection Size
1 in
Outside Diameter - Bottom
5 15/32 in

Details

Use Location
Engine
Item
Crankcase Ventilation Filter
Compatible with Manufacturer Model Number
CV52052
Shape
Round
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
For Use with Mfr Model Number
CV52052
Product Type
Crankcase Ventilation Filter
Compatible Manufacturer Part Number
CV52052
Compatible with Mfr. Model No.
CV52052
Compatible Manufacturer Model Number
CV52052
For Use With Mfr. Model Number
CV52052
Media Material
Synthetic Media
Fleetguard
CV52006
Compatible with Manufacturer Model No.
CV52052
Compatible Pump Manufacturer Part Number
CV52052
Compatible Mfr. Model Number
CV52052

Description

Crankcase Ventilation Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.