Zoro Homepage

Crankcase Ventilation Filter, Round

  • Mfr # CV52008J

  • Zoro # G314845882


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Overall Height
0 in
Overall Length
11 7/16 in
Use Location
Engine
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV52008J
Zoro #
G314845882
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0 in
Overall Length
11 7/16 in
Overall Width
6 31/32 in
Outside Diameter - Bottom
5 15/32 in
Inlet Connection Size
1 in

Details

Shape
Round
Use Location
Engine
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Item
Crankcase Ventilation Filter
Compatible with Manufacturer Model Number
CV52053
For Use with Mfr Model Number
CV52053
Product Type
Crankcase Ventilation Filter
Compatible Manufacturer Part Number
CV52053
Compatible with Mfr. Model No.
CV52053
Compatible Manufacturer Model Number
CV52053
For Use With Mfr. Model Number
CV52053
Media Material
Synthetic Media
Fleetguard
CV52008J
Compatible with Manufacturer Model No.
CV52053
Compatible Pump Manufacturer Part Number
CV52053
Compatible Mfr. Model Number
CV52053

Description

Crankcase Ventilation Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.