Zoro Homepage

Crankcase Ventilation Filter, Round

  • Mfr # CV52009

  • Zoro # G114845907


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Use Location
Engine
Overall Height
7 29/32 in
Overall Length
15 3/8 in
Overall Width
6 31/32 in
Compatible with Manufacturer Model Number
CV52052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV52009
Zoro #
G114845907
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 29/32 in
Overall Length
15 3/8 in
Overall Width
6 31/32 in
Outside Diameter - Bottom
5 15/32 in
Inlet Connection Size
1 in

Details

Use Location
Engine
Item
Crankcase Ventilation Filter
Compatible with Manufacturer Model Number
CV52052
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Shape
Round
For Use with Mfr Model Number
CV52052
Product Type
Crankcase Ventilation Filter
Compatible Manufacturer Part Number
CV52052
Compatible with Mfr. Model No.
CV52052
Compatible Manufacturer Model Number
CV52052
For Use With Mfr. Model Number
CV52052
Media Material
Synthetic Media
Fleetguard
CV52009
Compatible with Manufacturer Model No.
CV52052
Compatible Pump Manufacturer Part Number
CV52052
Compatible Mfr. Model Number
CV52052

Description

Crankcase Ventilation Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.