Zoro Homepage

Crankcase Ventilation Filter, Round

  • Mfr # CV52017

  • Zoro # G414845867


product price: $995.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
7 3/4 in
Features
The Kit Protects the Engine and Provides the Best Solution for Emissions Removal-Helping to Reduce Oil Consumption by Eliminating Mist, Aerosol Vapours and Oil Drip in the Engine Compartment
Overall Length
15 7/16 in
Shape
Round
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV52017
Zoro #
G414845867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Overall Length
15 7/16 in
Overall Width
8 in
Inlet Connection Size
1 in
Outside Diameter
5 15/32 in

Details

Item
Crankcase Ventilation Filter
Features
The Kit Protects the Engine and Provides the Best Solution for Emissions Removal-Helping to Reduce Oil Consumption by Eliminating Mist, Aerosol Vapours and Oil Drip in the Engine Compartment
Shape
Round
Compatible with Manufacturer Model Number
CV52052, CV52053
Use Location
Engine
For Use with Mfr Model Number
CV52052, CV52053
Product Type
Crankcase Ventilation Filter
Compatible Manufacturer Part Number
CV52052, CV52053
Compatible with Mfr. Model No.
CV52052, CV52053
Compatible Manufacturer Model Number
CV52052, CV52053
For Use With Mfr. Model Number
CV52052, CV52053
Media Material
Synthetic Media
Fleetguard
CV52017
Compatible with Manufacturer Model No.
CV52052, CV52053
Compatible Pump Manufacturer Part Number
CV52052, CV52053
Compatible Mfr. Model Number
CV52052, CV52053

Description

Crankcase Ventilation Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.