Zoro Homepage

Crankcase Ventilation Filter, Round

  • Mfr # CV52023

  • Zoro # G514845910


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 21/32 in
Use Location
Engine
Features
The Kit Protects the Engine and Provides the Best Solution for Emissions Removal-Helping to Reduce Oil Consumption by Eliminating Mist, Aerosol Vapours and Oil Drip in the Engine Compartment
Shape
Round
Overall Height
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV52023
Zoro #
G514845910
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
11 21/32 in
Overall Height
7 7/8 in
Overall Width
8 in
Inlet Connection Size
1 in
Outside Diameter
5 15/32 in

Details

Use Location
Engine
Features
The Kit Protects the Engine and Provides the Best Solution for Emissions Removal-Helping to Reduce Oil Consumption by Eliminating Mist, Aerosol Vapours and Oil Drip in the Engine Compartment
Item
Crankcase Ventilation Filter
Shape
Round
Product Type
Crankcase Ventilation Filter
Media Material
Synthetic Media
Fleetguard
CV52023

Description

Crankcase Ventilation Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.