Zoro Homepage

Crankcase Ventilation Filter, Round

  • Mfr # CV52036

  • Zoro # G014845878


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Use Location
Engine
Compatible with Manufacturer Model Number
CV52055
Shape
Round
For Use with Mfr Model Number
CV52055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV52036
Zoro #
G014845878
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter - Bottom
4 3/8 in
Inlet Connection Size
1 in
Outside Diameter
4 3/8 in

Details

Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Use Location
Engine
Compatible with Manufacturer Model Number
CV52055
Shape
Round
Item
Crankcase Ventilation Filter
For Use with Mfr Model Number
CV52055
Product Type
Crankcase Ventilation Filter
Compatible Manufacturer Part Number
CV52055
Compatible with Mfr. Model No.
CV52055
Compatible Manufacturer Model Number
CV52055
For Use With Mfr. Model Number
CV52055
Media Material
Synthetic Media
Fleetguard
CV52036
Compatible with Manufacturer Model No.
CV52055
Compatible Pump Manufacturer Part Number
CV52055
Compatible Mfr. Model Number
CV52055

Description

Crankcase Ventilation Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.