
Crankcase Ventilation Filter, Round
Mfr # CV53009
Zoro # G714845918
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Compatible Vehicle Make
Cummins
Overall Height
3 13/16 in
Overall Length
3 13/16 in
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV53009
Zoro #
G714845918
UPC #
-
Country of Origin
France
Dimensions
Overall Height
3 13/16 in
Overall Length
3 13/16 in
Outside Diameter - Bottom
3 3/4 in
Inside Diameter
2 9/32 in
Outside Diameter
4 3/16 in
Details
Compatible Vehicle Make
Cummins
Item
Crankcase Ventilation Filter
Features
Patented Technologies that Control Oil Drip and Emissions with the Highest Oil and Particle Removal Efficiency
Shape
Round
Fit Type
Vehicle Specific
Product Type
Crankcase Ventilation Filter
Use Location
Engine
Media Material
Synthetic Media
Fleetguard
CV53009
Description
Crankcase Ventilation Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.