Zoro Homepage

DCA2 Water Filter

  • Mfr # WF2051

  • Zoro # G914845350


product price: $23.29
/ea
Sold in multiples of 12 for $279.48

Key Features

Filter Design
Spin-On
Overall Width
12 in
Outside Diameter
3 11/16 in
Overall Height
6 in
Thread Size
11/16"-16 UN-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2051
Zoro #
G914845350
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 in
Outside Diameter
3 11/16 in
Overall Height
6 in
Thread Size
11/16"-16 UN-2B
Overall Length
16 in

Details

Filter Design
Spin-On
Item
Automotive Water Filter
Fleetguard
WF2051
Baldwin Interchange
BW5137

Description

Automotive Water Filter, Includes Not Applicable, Thread Size 11/16 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.