
DCA2 Water Filter
Mfr # WF2096
Zoro # G614845339
product price: $35.19
/eaSold in multiples of 12 for $422.28
Key Features
Filter Design
Spin-On
Outside Diameter
3 11/16 in
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment
Overall Width
12 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF2096
Zoro #
G614845339
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Diameter
3 11/16 in
Overall Width
12 3/8 in
Thread Size
M16 x 1.5-6H INT
Overall Length
16 3/8 in
Overall Height
6 5/8 in
Details
Item
Water Filter
Filter Design
Spin-On
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment
Compatible Fluid Type
Coolant
Product Type
Coolant Filter
Description
Coolant Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16 x 1.5-6H INT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.