Zoro Homepage

DCA4 Water Filter

  • Mfr # WF2071

  • Zoro # G914845282


product price: $21.69
/ea
Sold in multiples of 12 for $260.28

Key Features

Filter Design
Spin-On
Overall Height
5 1/8 in
Thread Size
11/16"-16 UN-2B
Overall Length
16 3/8 in
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2071
Zoro #
G914845282
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 1/8 in
Thread Size
11/16"-16 UN-2B
Overall Length
16 3/8 in
Outside Diameter
3 11/16 in
Overall Width
12 5/16 in

Details

Filter Design
Spin-On
Item
Automotive Water Filter
Baldwin Interchange
BW5071
Fleetguard
WF2071

Description

Automotive Water Filter, Includes Not Applicable, Thread Size 11/16 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.