
DCA4 Water Filter
Mfr # WF2074
Zoro # G014845335
product price: $41.69
/eaSold in multiples of 12 for $500.28
Key Features
Filter Design
Spin-On
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Overall Length
16 1/2 in
Overall Width
12 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF2074
Zoro #
G014845335
UPC #
638217426131
Country of Origin
Mexico
Dimensions
Overall Length
16 1/2 in
Overall Width
12 1/2 in
Outside Diameter
3 11/16 in
Thread Size
11/16"-16 UN-2B
Overall Height
6 5/8 in
Details
Item
Water Filter
Filter Design
Spin-On
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Coolant
Product Type
Coolant Filter
Description
Coolant Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 11/16 In.-16 UN-2B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.