Zoro Homepage

DCA4 Water Filter

  • Mfr # WF2075

  • Zoro # G114845273


product price: $44.69
/ea
Sold in multiples of 12 for $536.28

Key Features

Filter Design
Spin-On
Overall Height
6 1/2 in
Compatible Vehicle Type
Construction Equipment, Trucks
Overall Width
12 1/2 in
Overall Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2075
Zoro #
G114845273
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 1/2 in
Overall Width
12 1/2 in
Overall Length
16 1/2 in
Outside Diameter
3 11/16 in
Thread Size
11/16"-16 UN-2B

Details

Item
Water Filter
Filter Design
Spin-On
Compatible Vehicle Type
Construction Equipment, Trucks
Fit Type
Vehicle Specific
Fleetguard
WF2075
Baldwin Interchange
BW5075
Compatible Fluid Type
Coolant
Product Type
Coolant Filter

Description

Coolant Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 11/16 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.