Zoro Homepage

DCA4 Water Filter

  • Mfr # WF2108

  • Zoro # G014845359


product price: $27.39
/ea
Sold in multiples of 12 for $328.68

Key Features

Filter Design
Spin-On
Thread Size
M16 x 1.5-6H INT
Overall Height
6 5/8 in
Overall Length
16 13/16 in
Overall Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2108
Zoro #
G014845359
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
M16 x 1.5-6H INT
Overall Height
6 5/8 in
Overall Length
16 13/16 in
Overall Width
12 1/2 in
Outside Diameter
3 11/16 in

Details

Item
Water Filter
Filter Design
Spin-On
Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
Compatible Fluid Type
Coolant
Product Type
Coolant Filter

Description

Coolant Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.