Zoro Homepage

DCA4 Water Filter,

  • Mfr # WF2121

  • Zoro # G814845245


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Width
4 1/8 in
Thread Size
11/16"-16 UN-2B
Outside Diameter
3 11/16 in
Overall Length
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2121
Zoro #
G814845245
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 1/8 in
Thread Size
11/16"-16 UN-2B
Outside Diameter
3 11/16 in
Overall Length
4 3/16 in
Overall Height
6 in

Details

Item
Water Filter
Filter Design
Spin-On

Description

Automotive Water Filter, Includes Not Applicable, Thread Size 11/16 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.