Zoro Homepage

DCA4 Water Filter

  • Mfr # WF2126

  • Zoro # G214845302


product price: $89.29
/ea
Sold in multiples of 6 for $535.74
Free Shipping & Returns

Key Features

Outside Diameter
3 3/4 in
Overall Length
12 1/2 in
Thread Size
M36 x 2-6G INT
Overall Height
6 7/8 in
Overall Width
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2126
Zoro #
G214845302
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 3/4 in
Overall Length
12 1/2 in
Thread Size
M36 x 2-6G INT
Overall Height
6 7/8 in
Overall Width
8 11/16 in

Details

Item
Automotive Water Filter
Baldwin Interchange
BW5086
Fleetguard
WF2126

Description

Automotive Water Filter, Includes Not Applicable, Thread Size M36 x 2-6G INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.