Zoro Homepage

DCA4 Water Filter,

  • Mfr # WF2129

  • Zoro # G614845353


product price: $56.39
/ea

Key Features

Overall Width
4 in
Outside Diameter
3 11/16 in
Overall Length
6 in
Overall Height
4 in
Thread Size
M16 x 1.5-6H INT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2129
Zoro #
G614845353
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Outside Diameter
3 11/16 in
Overall Length
6 in
Overall Height
4 in
Thread Size
M16 x 1.5-6H INT

Details

Item
Automotive Water Filter
Baldwin Interchange
B5145
Fleetguard
WF2129

Description

Automotive Water Filter, Includes Not Applicable, Thread Size M16-1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.