Zoro Homepage

Description for LAN

  • Mfr # LF14001NN

  • Zoro # G514845378


product price: $90.79
/ea
Sold in multiples of 6 for $544.74
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Length
14 3/8 in
Standards
ISO 4548-12
Thread Size
M95 x 2.5-7H
Absolute Filter Rating
30 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF14001NN
Zoro #
G514845378
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 3/8 in
Thread Size
M95 x 2.5-7H
Overall Width
9 7/8 in
Overall Height
12 1/2 in
Outside Diameter
4 3/4 in

Details

Filter Design
Spin-On
Standards
ISO 4548-12
Absolute Filter Rating
30 micron
Product Type
Oil Filter
Item
Description for LAN
Compatible Fluid Type
Oil

Description

Description for LAN, Includes Not Applicable, Thread Size M95 x 2.5-7H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.