Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter
- Mfr # AF1648
- Zoro # G023522685
product price:Â
$
20.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
4 13/32 in
Baldwin Interchange
PA1639
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Fit Type
Vehicle Specific
Inside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1648
- Zoro #
- G023522685
- UPC #
- 638217092893
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 4 13/32 in
- Inside Diameter
- 3 in
- Overall Length
- 4 31/32 in
- Overall Height
- 4 31/32 in
- Wire Rope Length
- 4 31/32 in
- Length
- 4 31/32 in
Details
- Baldwin Interchange
- PA1639
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 100, 1010, 1012, 110, 1110, 112, ECLIPSE RHDE-7236, MF-10, MF-12, U40(421), U45(421), U52(421), U600, U600L, U600T, U60T(421), V16, V20, V25, V26, V30
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Hahn, Massey Ferguson, Mercedes-Benz, Orenstein and Koppel, Pennsylvania, White
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 100, 1010, 1012, 110, 1110, 112, ECLIPSE RHDE-7236, MF-10, MF-12, U40(421), U45(421), U52(421), U600, U600L, U600T, U60T(421), V16, V20, V25, V26, V30
- For Manufacturer Part Number
- 100, 1010, 1012, 110, 1110, 112, ECLIPSE RHDE-7236, MF-10, MF-12, U40(421), U45(421), U52(421), U600, U600L, U600T, U60T(421), V16, V20, V25, V26, V30
- Compatible with Mfr. Model Number
- 100, 1010, 1012, 110, 1110, 112, ECLIPSE RHDE-7236, MF-10, MF-12, U40(421), U45(421), U52(421), U600, U600L, U600T, U60T(421), V16, V20, V25, V26, V30
- Compatible Manufacturer Part Number
- 100, 1010, 1012, 110, 1110, 112, ECLIPSE RHDE-7236, MF-10, MF-12, U40(421), U45(421), U52(421), U600, U600L, U600T, U60T(421), V16, V20, V25, V26, V30
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.