Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter
- Mfr # AF4207
- Zoro # G323524648
product price:Â
$
263.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ISO 5011
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Compatible Vehicle Make
Atlas Copco, Case IH, Evobus, Grimme, JCB, Kassbohrer, Liebherr, Link-Belt, Mack, Mercedes-Benz, New Holland, Setra, Terex/Terex Advance, Wirtgen
Outside Diameter
15 1/16 in
Compatible with Manufacturer Model Number
HTC-86100,HTC-8660,INTEGRO L,JS305,JS370,LB 20-230,LE,LE600,LE612,LE613,LTM 1070-4.2,MR688P,MR688S,MR690P,QAC 1250,REXOR 620,S 416 H MULTICLASS,S 418 LE MULTICLASS BUSINESS,S 419 UL MULTICLASS,S 431 DT EURO 6,S 431 DT TOP CLASS,S 511 HD COMFORTCLASS,S 515 HD COMFORTCLASS,S 515 HDH TOP CLASS,S 515 MD COMFORTCLASS,S 516 HD COMFORTCLASS,S 516 HDH TOP CLASS,S 516 MD COMFORTCLASS,S 517 HD COMFORTCLASS,S 517 HDH TOP CLASS,S 531 DT TOP CLASS,S407TC,S417TC,S418LE BUSINESS MULTI CLASS (633.396),S516HD COMFORTCLASS (410.210),S516HD COMFORTCLASS (410),S517HD COMFORTCLASS (410),S519HD COMFORTCLASS (410),S531DT (410),STEIGER 400,T9.450,T9.505,T9.560,TA400,TerraPro,TOURISMO II RH,TOURISMO II RH M,TOURISMO II RHD,TOURISMO II RHD L (632),TOURISMO II RHD M/M2,TRAVEGO 12,13M,14L (632.400/430/450),VARITRON 470,WR 240,WR 240i,WR 250,WR240 07.WR,WR240I 10.WR,WR250 08.WR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4207
- Zoro #
- G323524648
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 15 1/16 in
- Overall Length
- 13 3/16 in
- Wire Rope Length
- 13 3/16 in
- Length
- 13 3/16 in
Details
- Standards
- ISO 5011
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Trucks
- Compatible Vehicle Make
- Atlas Copco, Case IH, Evobus, Grimme, JCB, Kassbohrer, Liebherr, Link-Belt, Mack, Mercedes-Benz, New Holland, Setra, Terex/Terex Advance, Wirtgen
- Compatible with Manufacturer Model Number
- HTC-86100,HTC-8660,INTEGRO L,JS305,JS370,LB 20-230,LE,LE600,LE612,LE613,LTM 1070-4.2,MR688P,MR688S,MR690P,QAC 1250,REXOR 620,S 416 H MULTICLASS,S 418 LE MULTICLASS BUSINESS,S 419 UL MULTICLASS,S 431 DT EURO 6,S 431 DT TOP CLASS,S 511 HD COMFORTCLASS,S 515 HD COMFORTCLASS,S 515 HDH TOP CLASS,S 515 MD COMFORTCLASS,S 516 HD COMFORTCLASS,S 516 HDH TOP CLASS,S 516 MD COMFORTCLASS,S 517 HD COMFORTCLASS,S 517 HDH TOP CLASS,S 531 DT TOP CLASS,S407TC,S417TC,S418LE BUSINESS MULTI CLASS (633.396),S516HD COMFORTCLASS (410.210),S516HD COMFORTCLASS (410),S517HD COMFORTCLASS (410),S519HD COMFORTCLASS (410),S531DT (410),STEIGER 400,T9.450,T9.505,T9.560,TA400,TerraPro,TOURISMO II RH,TOURISMO II RH M,TOURISMO II RHD,TOURISMO II RHD L (632),TOURISMO II RHD M/M2,TRAVEGO 12,13M,14L (632.400/430/450),VARITRON 470,WR 240,WR 240i,WR 250,WR240 07.WR,WR240I 10.WR,WR250 08.WR
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- CA5789
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- HTC-86100,HTC-8660,INTEGRO L,JS305,JS370,LB 20-230,LE,LE600,LE612,LE613,LTM 1070-4.2,MR688P,MR688S,MR690P,QAC 1250,REXOR 620,S 416 H MULTICLASS,S 418 LE MULTICLASS BUSINESS,S 419 UL MULTICLASS,S 431 DT EURO 6,S 431 DT TOP CLASS,S 511 HD COMFORTCLASS,S 515 HD COMFORTCLASS,S 515 HDH TOP CLASS,S 515 MD COMFORTCLASS,S 516 HD COMFORTCLASS,S 516 HDH TOP CLASS,S 516 MD COMFORTCLASS,S 517 HD COMFORTCLASS,S 517 HDH TOP CLASS,S 531 DT TOP CLASS,S407TC,S417TC,S418LE BUSINESS MULTI CLASS (633.396),S516HD COMFORTCLASS (410.210),S516HD COMFORTCLASS (410),S517HD COMFORTCLASS (410),S519HD COMFORTCLASS (410),S531DT (410),STEIGER 400,T9.450,T9.505,T9.560,TA400,TerraPro,TOURISMO II RH,TOURISMO II RH M,TOURISMO II RHD,TOURISMO II RHD L (632),TOURISMO II RHD M/M2,TRAVEGO 12,13M,14L (632.400/430/450),VARITRON 470,WR 240,WR 240i,WR 250,WR240 07.WR,WR240I 10.WR,WR250 08.WR
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- HTC-86100,HTC-8660,INTEGRO L,JS305,JS370,LB 20-230,LE,LE600,LE612,LE613,LTM 1070-4.2,MR688P,MR688S,MR690P,QAC 1250,REXOR 620,S 416 H MULTICLASS,S 418 LE MULTICLASS BUSINESS,S 419 UL MULTICLASS,S 431 DT EURO 6,S 431 DT TOP CLASS,S 511 HD COMFORTCLASS,S 515 HD COMFORTCLASS,S 515 HDH TOP CLASS,S 515 MD COMFORTCLASS,S 516 HD COMFORTCLASS,S 516 HDH TOP CLASS,S 516 MD COMFORTCLASS,S 517 HD COMFORTCLASS,S 517 HDH TOP CLASS,S 531 DT TOP CLASS,S407TC,S417TC,S418LE BUSINESS MULTI CLASS (633.396),S516HD COMFORTCLASS (410.210),S516HD COMFORTCLASS (410),S517HD COMFORTCLASS (410),S519HD COMFORTCLASS (410),S531DT (410),STEIGER 400,T9.450,T9.505,T9.560,TA400,TerraPro,TOURISMO II RH,TOURISMO II RH M,TOURISMO II RHD,TOURISMO II RHD L (632),TOURISMO II RHD M/M2,TRAVEGO 12,13M,14L (632.400/430/450),VARITRON 470,WR 240,WR 240i,WR 250,WR240 07.WR,WR240I 10.WR,WR250 08.WR
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.