Engine Air Filter, Axial Seal

  • Mfr # AF26473
  • Zoro # G423525019
product price: 
$
107.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Vehicle Make
John Deere, Miller Electric
Filter Design
Axial Seal
Outside Diameter
10 7/8 in
Standards
ISO 5011
Fit Type
Vehicle Specific
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AF26473
Zoro #
G423525019
UPC #
-
Country of Origin
Italy
Item
Engine Air Filter
Compatible Vehicle Make
John Deere, Miller Electric
Filter Design
Axial Seal
Standards
ISO 5011
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
Compatible Vehicle Type
Farm Equipment
Baldwin Interchange
PA2610
Media Material
Cellulose
Use Location
Engine
Product Type
Air Filter Element
Compatible Manufacturer Model Number
For Manufacturer Part Number
3510, 4890, 4895, 4990, 4995, 7180, 7200, 7250, 7280, 7300, 7350, 7380, 7450, 7450 I, 7460, 7480, 7500, 7550, 7580, 7660, 7700, 7750, 7760, 7780, 7780 PRODRIVE, 7850 (Forage Harvester), 7950, 9400, 9410, 9450, 9500, 9500 SIDE HILL, 9500SH, 9510, 9510SH, 9540 WTS, 9540I WTS, 9550, 9550SH, 9560, 9560 W, 9560 WTS, 9560I WTS, 9560STS, 9570STS, 9580, 9580 WTS, 9580I WTS, 9600, 9610, 9640, 9640 WTS, 9640I WTS, 9650 STS, 9650CTS, 9650ST, 9650STS, 9660, 9660 WTS, 9660CTS, 9660I WTS, 9660STS, 9670STS, 9680, 9680 WTS, 9680I WTS, 9750ST, 9750STS, 9760STS, 9770STS, 9780 CTS, 9860 STS, 9860STS, 9870STS, 9880 STS, 9986, 9996, A400, C670, CS690, CTS, CTS II, CTS RICE, CTS2, NITRO N2XP, R450, S560, S690, S690 (PC10715) (745100-764999), S690 (PC10715) (up to 745100), S690 HILLMASTER, S690I, T550, T550I, T560, T560I, T660, T670, W 540 C, W540, W540C, W550, W650, W660
Compatible with Mfr. Model Number
3510, 4890, 4895, 4990, 4995, 7180, 7200, 7250, 7280, 7300, 7350, 7380, 7450, 7450 I, 7460, 7480, 7500, 7550, 7580, 7660, 7700, 7750, 7760, 7780, 7780 PRODRIVE, 7850 (Forage Harvester), 7950, 9400, 9410, 9450, 9500, 9500 SIDE HILL, 9500SH, 9510, 9510SH, 9540 WTS, 9540I WTS, 9550, 9550SH, 9560, 9560 W, 9560 WTS, 9560I WTS, 9560STS, 9570STS, 9580, 9580 WTS, 9580I WTS, 9600, 9610, 9640, 9640 WTS, 9640I WTS, 9650 STS, 9650CTS, 9650ST, 9650STS, 9660, 9660 WTS, 9660CTS, 9660I WTS, 9660STS, 9670STS, 9680, 9680 WTS, 9680I WTS, 9750ST, 9750STS, 9760STS, 9770STS, 9780 CTS, 9860 STS, 9860STS, 9870STS, 9880 STS, 9986, 9996, A400, C670, CS690, CTS, CTS II, CTS RICE, CTS2, NITRO N2XP, R450, S560, S690, S690 (PC10715) (745100-764999), S690 (PC10715) (up to 745100), S690 HILLMASTER, S690I, T550, T550I, T560, T560I, T660, T670, W 540 C, W540, W540C, W550, W650, W660
Compatible Manufacturer Part Number

Dimensions

Outside Diameter
10 7/8 in
Inside Diameter
6 1/2 in
Overall Length
7 9/16 in
Overall Height
7 1/2 in
Wire Rope Length
7 9/16 in
Length
7 9/16 in

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews