Engine Air Filter, Axial Seal
- Mfr # AF346KM
- Zoro # G823524452
product price:Â
$
116.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
2000 Fleetstar Series,349,357,4000 Series,900,ACCO 3070A,AMK155,C REAR DUMP,C SPEEDPULL,C TOURNAPULL,C TURNADOZER,C TURNATRACTOR,D100,D100 Series B,EL650,H100,H100 Series B,H100 Series C,H100C,HE346,HE366,HE366T,HE526,HF340,K-SH710,K-SMM521,K-SMM571,K-SMM601,K-SMM651,K-SMM681,K-SMM701,K-SMN641,K-SMN701,K100,K100E,K125,KHE526,KHH541,KSH711,KSS711,KW332,KZM940,L100,MPH100,MPH100R,PDR600-51,PDR600S-53,T400,T404,T650,W900,W900B,W924SAR,ZC120,ZL330/DL330
Filter Design
Axial Seal
Media Material
Cellulose
Standards
ISO 5011
Outside Diameter
12 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF346KM
- Zoro #
- G823524452
- UPC #
- 638217011870
- Country of Origin
- United States
- Compatible with Manufacturer Model Number
- 2000 Fleetstar Series,349,357,4000 Series,900,ACCO 3070A,AMK155,C REAR DUMP,C SPEEDPULL,C TOURNAPULL,C TURNADOZER,C TURNATRACTOR,D100,D100 Series B,EL650,H100,H100 Series B,H100 Series C,H100C,HE346,HE366,HE366T,HE526,HF340,K-SH710,K-SMM521,K-SMM571,K-SMM601,K-SMM651,K-SMM681,K-SMM701,K-SMN641,K-SMN701,K100,K100E,K125,KHE526,KHH541,KSH711,KSS711,KW332,KZM940,L100,MPH100,MPH100R,PDR600-51,PDR600S-53,T400,T404,T650,W900,W900B,W924SAR,ZC120,ZL330/DL330
- Filter Design
- Axial Seal
- Media Material
- Cellulose
- Standards
- ISO 5011
- Includes
- Bolt Seal
- Item
- Engine Air Filter
- Baldwin Interchange
- LL1676-FN
- Use Location
- Engine
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Fit Type
- Vehicle Specific
- Fleetguard
- AF346K
- Compatible Vehicle Make
- Bomag, Demag, Gottwald, Hino, Hokuetsu Kogyo, Hough, International, Isuzu, Iveco, Kenworth, Komatsu, Letourneau-Westinghouse, Petbow, Peterbilt
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 2000 Fleetstar Series,349,357,4000 Series,900,ACCO 3070A,AMK155,C REAR DUMP,C SPEEDPULL,C TOURNAPULL,C TURNADOZER,C TURNATRACTOR,D100,D100 Series B,EL650,H100,H100 Series B,H100 Series C,H100C,HE346,HE366,HE366T,HE526,HF340,K-SH710,K-SMM521,K-SMM571,K-SMM601,K-SMM651,K-SMM681,K-SMM701,K-SMN641,K-SMN701,K100,K100E,K125,KHE526,KHH541,KSH711,KSS711,KW332,KZM940,L100,MPH100,MPH100R,PDR600-51,PDR600S-53,T400,T404,T650,W900,W900B,W924SAR,ZC120,ZL330/DL330
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 2000 Fleetstar Series,349,357,4000 Series,900,ACCO 3070A,AMK155,C REAR DUMP,C SPEEDPULL,C TOURNAPULL,C TURNADOZER,C TURNATRACTOR,D100,D100 Series B,EL650,H100,H100 Series B,H100 Series C,H100C,HE346,HE366,HE366T,HE526,HF340,K-SH710,K-SMM521,K-SMM571,K-SMM601,K-SMM651,K-SMM681,K-SMM701,K-SMN641,K-SMN701,K100,K100E,K125,KHE526,KHH541,KSH711,KSS711,KW332,KZM940,L100,MPH100,MPH100R,PDR600-51,PDR600S-53,T400,T404,T650,W900,W900B,W924SAR,ZC120,ZL330/DL330
Dimensions
- Outside Diameter
- 12 3/32 in
- Flange Diameter
- 15 13/16 in
- Inside Diameter
- 7 23/32 in
- Overall Length
- 14 1/2 in
- Inside Diameter - Bottom
- 17/32 in
- Outside Diameter - Bottom
- 12 1/32 in
- Overall Height
- 14 1/2 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.