Engine Air Filter, Axial Seal
- Mfr # AF4554M
- Zoro # G023523194
product price:Â
$
113.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Bolt Seal
Compatible Vehicle Make
AG Chem Equipment, Bandit Industries, Clark Equipment, Dynapac, Gesan, Hitachi, Tamrock, VMC
Use Location
Engine
Compatible with Manufacturer Model Number
1903, 2505, 2680, 9103, 9105, D25KS, EX8000-6, GENSET, L160, L190, L190 LOADING SHOVELO, L190B, PL2000 PROFILER
Outside Diameter
29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4554M
- Zoro #
- G023523194
- UPC #
- 638217019425
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 29/32 in
- Inside Diameter
- 7 1/32 in
- Overall Length
- 23/32 in
- Overall Height
- 18 1/2 in
- Wire Rope Length
- 23/32 in
- Length
- 23/32 in
Details
- Includes
- Bolt Seal
- Compatible Vehicle Make
- AG Chem Equipment, Bandit Industries, Clark Equipment, Dynapac, Gesan, Hitachi, Tamrock, VMC
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 1903, 2505, 2680, 9103, 9105, D25KS, EX8000-6, GENSET, L160, L190, L190 LOADING SHOVELO, L190B, PL2000 PROFILER
- Filter Design
- Axial Seal
- Compatible Vehicle Type
- Construction Equipment
- Item
- Engine Air Filter
- Baldwin Interchange
- PA2574
- Fit Type
- Vehicle Specific
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1903, 2505, 2680, 9103, 9105, D25KS, EX8000-6, GENSET, L160, L190, L190 LOADING SHOVELO, L190B, PL2000 PROFILER
- For Manufacturer Part Number
- 1903, 2505, 2680, 9103, 9105, D25KS, EX8000-6, GENSET, L160, L190, L190 LOADING SHOVELO, L190B, PL2000 PROFILER
- Compatible with Mfr. Model Number
- 1903, 2505, 2680, 9103, 9105, D25KS, EX8000-6, GENSET, L160, L190, L190 LOADING SHOVELO, L190B, PL2000 PROFILER
- Compatible Manufacturer Part Number
- 1903, 2505, 2680, 9103, 9105, D25KS, EX8000-6, GENSET, L160, L190, L190 LOADING SHOVELO, L190B, PL2000 PROFILER
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.