Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF845
- Zoro # G623522467
product price:Â
$
50.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Compatible Vehicle Type
Farm Equipment
Compatible Vehicle Make
Case IH
Compatible with Manufacturer Model Number
2856 Series, 856 Series
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF845
- Zoro #
- G623522467
- UPC #
- 638217013584
- Country of Origin
- United States
Dimensions
- Overall Height
- 14 1/2 in
- Outside Diameter
- 4 1/8 in
- Inside Diameter
- 3 in
Details
- Media Material
- Cellulose
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- Case IH
- Compatible with Manufacturer Model Number
- 2856 Series, 856 Series
- Item
- Engine Air Filter
- Use Location
- Engine
- Filter Design
- Axial Seal
- Baldwin Interchange
- PA1897
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 2856 Series, 856 Series
- For Manufacturer Part Number
- 2856 Series, 856 Series
- Compatible with Mfr. Model Number
- 2856 Series, 856 Series
- Compatible Manufacturer Part Number
- 2856 Series, 856 Series
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.