Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF25742
- Zoro # G823523967
product price:Â
$
68.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Filter Design
Panel
Overall Width
7 15/16 in
Overall Length
2 3/32 in
Product Type
Engine Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25742
- Zoro #
- G823523967
- UPC #
- 638217068515
- Country of Origin
- United States
- Media Material
- Cellulose
- Filter Design
- Panel
- Product Type
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 2500, 3500, BLAZER, C1500, C2500, C3500, C3500HD, EXPRESS Series VAN, K1500, K2500, K3500, P30, P30 1 TON, P30 Series, P30 VAN - 1 TON, P32, P35 Series, P42, R26, SAVANA, SUBURBAN, TAHOE, UFO Series (PUSHER), W16, W18, W20, W21, W22, W24, W25, W42, W62, YUKON
- Compatible Vehicle Type
- Trucks, Passenger Vehicles
- Use Location
- Engine
- Compatible Vehicle Make
- Chevrolet, Detroit Diesel, Workhorse
- Item
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- PA2232
- Compatible Manufacturer Model Number
- 2500, 3500, BLAZER, C1500, C2500, C3500, C3500HD, EXPRESS Series VAN, K1500, K2500, K3500, P30, P30 1 TON, P30 Series, P30 VAN - 1 TON, P32, P35 Series, P42, R26, SAVANA, SUBURBAN, TAHOE, UFO Series (PUSHER), W16, W18, W20, W21, W22, W24, W25, W42, W62, YUKON
- For Manufacturer Part Number
- 2500, 3500, BLAZER, C1500, C2500, C3500, C3500HD, EXPRESS Series VAN, K1500, K2500, K3500, P30, P30 1 TON, P30 Series, P30 VAN - 1 TON, P32, P35 Series, P42, R26, SAVANA, SUBURBAN, TAHOE, UFO Series (PUSHER), W16, W18, W20, W21, W22, W24, W25, W42, W62, YUKON
- Compatible with Mfr. Model Number
- 2500, 3500, BLAZER, C1500, C2500, C3500, C3500HD, EXPRESS Series VAN, K1500, K2500, K3500, P30, P30 1 TON, P30 Series, P30 VAN - 1 TON, P32, P35 Series, P42, R26, SAVANA, SUBURBAN, TAHOE, UFO Series (PUSHER), W16, W18, W20, W21, W22, W24, W25, W42, W62, YUKON
- Compatible Manufacturer Part Number
- 2500, 3500, BLAZER, C1500, C2500, C3500, C3500HD, EXPRESS Series VAN, K1500, K2500, K3500, P30, P30 1 TON, P30 Series, P30 VAN - 1 TON, P32, P35 Series, P42, R26, SAVANA, SUBURBAN, TAHOE, UFO Series (PUSHER), W16, W18, W20, W21, W22, W24, W25, W42, W62, YUKON
Dimensions
- Overall Width
- 7 15/16 in
- Overall Length
- 2 3/32 in
- Overall Height
- 15 15/16 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.