Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF849
- Zoro # G623523150
product price:Â
$
167.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Engine Air Filter
Overall Height
19 in
Compatible Vehicle Make
Allis-Chalmers,Amf,Ariens,Automatic Transportation,Bobcat,Bolens,Bunton,Burns,Bush Hog,Carrier Transicold,Case IH,Chevrolet,Eager Beaver,Engineering Products,Gehl,General Motors,Gilson,Hahn,Harley-Davidson,Hydra-Mac,Kohler,Massey Ferguson,Miller Electric,Moridge,Mustang,New Holland,Owatonna,Pennsylvania,Power King,Same,Soilmec,Springfield,Toro,Wayne,Wheel Horse,White,Wisconsin
Use Location
Engine
Compatible with Manufacturer Model Number
100,1010,1012,104,107,110,1110,112,120,123,125,140,1414,145,1556,1612,1614,1656,18,2414,310,310 MUSTANG,312,371,410,442,5,528,5C,5MMS65,6008A,664,710,723,750,75ACOP63,86,90 Series,9005 Series,9500 Series,ALL MAKES,ANTARES 100,ANTARES 110,ANTARES 130,ANTARES II 110,ANTARES II 130,BLUE STAR 2,CHARGER 10,CHARGER 12,CHARGER 9,CUB CADET 149,D4-10,D4-12,ECLIPSE RHDE-7236,ELECTRO 12,ERGOMATIC,EXPLORER 55,EXPLORER 60,EXPLORER 60 II,EXPLORER 65,EXPLORER 65 SP,EXPLORER 70,EXPLORER 70 II,EXPLORER 70C(FRUTTETO),EXPLORER 75,EXPLORER 75 SP,EXPLORER 80,EXPLORER 80 C,EXPLORER 80 II,EXPLORER 90,EXPLORER 90 C,EXPLORER 90 II,EXPLORER 90 TURBO,EXPORT,FL,G Series 45,G Series 74,G-14,G10,GALAXY 170,GARDEN TRACTOR,GLF,GRASSHOPPER 1200,GREENSMASTER 3,GT-14,H-16,HAWK TGB14,HAWK TGB18,HAWK TGS14,HYDROCAT 4400,JAVELINA 1,JIM DANDY,K,LASER 100,LASER 110,LASER 130,LASER 150,LASER 90,MF-10,MF-12,MF-14,POWER KING,RAIDER 12,RAIDER 9,ROUGHNECK 1,ROUGHNECK 2,S-12,S-14,S10G,S14G,SILVER 100.4,SILVER 100.6,SILVER 110,SILVER 130,SILVER 80,SILVER 90,SM 20,SPECIAL,SUPER TITAN 190,TGS14,TITAN 145,TITAN 150,TITAN 160,TITAN 165,TITAN 190,V4-10,VR2H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF849
- Zoro #
- G623523150
- UPC #
- 638217013621
- Country of Origin
- United States
Dimensions
- Overall Height
- 19 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Allis-Chalmers,Amf,Ariens,Automatic Transportation,Bobcat,Bolens,Bunton,Burns,Bush Hog,Carrier Transicold,Case IH,Chevrolet,Eager Beaver,Engineering Products,Gehl,General Motors,Gilson,Hahn,Harley-Davidson,Hydra-Mac,Kohler,Massey Ferguson,Miller Electric,Moridge,Mustang,New Holland,Owatonna,Pennsylvania,Power King,Same,Soilmec,Springfield,Toro,Wayne,Wheel Horse,White,Wisconsin
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 100,1010,1012,104,107,110,1110,112,120,123,125,140,1414,145,1556,1612,1614,1656,18,2414,310,310 MUSTANG,312,371,410,442,5,528,5C,5MMS65,6008A,664,710,723,750,75ACOP63,86,90 Series,9005 Series,9500 Series,ALL MAKES,ANTARES 100,ANTARES 110,ANTARES 130,ANTARES II 110,ANTARES II 130,BLUE STAR 2,CHARGER 10,CHARGER 12,CHARGER 9,CUB CADET 149,D4-10,D4-12,ECLIPSE RHDE-7236,ELECTRO 12,ERGOMATIC,EXPLORER 55,EXPLORER 60,EXPLORER 60 II,EXPLORER 65,EXPLORER 65 SP,EXPLORER 70,EXPLORER 70 II,EXPLORER 70C(FRUTTETO),EXPLORER 75,EXPLORER 75 SP,EXPLORER 80,EXPLORER 80 C,EXPLORER 80 II,EXPLORER 90,EXPLORER 90 C,EXPLORER 90 II,EXPLORER 90 TURBO,EXPORT,FL,G Series 45,G Series 74,G-14,G10,GALAXY 170,GARDEN TRACTOR,GLF,GRASSHOPPER 1200,GREENSMASTER 3,GT-14,H-16,HAWK TGB14,HAWK TGB18,HAWK TGS14,HYDROCAT 4400,JAVELINA 1,JIM DANDY,K,LASER 100,LASER 110,LASER 130,LASER 150,LASER 90,MF-10,MF-12,MF-14,POWER KING,RAIDER 12,RAIDER 9,ROUGHNECK 1,ROUGHNECK 2,S-12,S-14,S10G,S14G,SILVER 100.4,SILVER 100.6,SILVER 110,SILVER 130,SILVER 80,SILVER 90,SM 20,SPECIAL,SUPER TITAN 190,TGS14,TITAN 145,TITAN 150,TITAN 160,TITAN 165,TITAN 190,V4-10,VR2H
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Passenger Vehicles
- Item
- Engine Air Filter
- Baldwin Interchange
- PA2350
- Filter Design
- Panel
- Compatible Manufacturer Model Number
- 100,1010,1012,104,107,110,1110,112,120,123,125,140,1414,145,1556,1612,1614,1656,18,2414,310,310 MUSTANG,312,371,410,442,5,528,5C,5MMS65,6008A,664,710,723,750,75ACOP63,86,90 Series,9005 Series,9500 Series,ALL MAKES,ANTARES 100,ANTARES 110,ANTARES 130,ANTARES II 110,ANTARES II 130,BLUE STAR 2,CHARGER 10,CHARGER 12,CHARGER 9,CUB CADET 149,D4-10,D4-12,ECLIPSE RHDE-7236,ELECTRO 12,ERGOMATIC,EXPLORER 55,EXPLORER 60,EXPLORER 60 II,EXPLORER 65,EXPLORER 65 SP,EXPLORER 70,EXPLORER 70 II,EXPLORER 70C(FRUTTETO),EXPLORER 75,EXPLORER 75 SP,EXPLORER 80,EXPLORER 80 C,EXPLORER 80 II,EXPLORER 90,EXPLORER 90 C,EXPLORER 90 II,EXPLORER 90 TURBO,EXPORT,FL,G Series 45,G Series 74,G-14,G10,GALAXY 170,GARDEN TRACTOR,GLF,GRASSHOPPER 1200,GREENSMASTER 3,GT-14,H-16,HAWK TGB14,HAWK TGB18,HAWK TGS14,HYDROCAT 4400,JAVELINA 1,JIM DANDY,K,LASER 100,LASER 110,LASER 130,LASER 150,LASER 90,MF-10,MF-12,MF-14,POWER KING,RAIDER 12,RAIDER 9,ROUGHNECK 1,ROUGHNECK 2,S-12,S-14,S10G,S14G,SILVER 100.4,SILVER 100.6,SILVER 110,SILVER 130,SILVER 80,SILVER 90,SM 20,SPECIAL,SUPER TITAN 190,TGS14,TITAN 145,TITAN 150,TITAN 160,TITAN 165,TITAN 190,V4-10,VR2H
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 100,1010,1012,104,107,110,1110,112,120,123,125,140,1414,145,1556,1612,1614,1656,18,2414,310,310 MUSTANG,312,371,410,442,5,528,5C,5MMS65,6008A,664,710,723,750,75ACOP63,86,90 Series,9005 Series,9500 Series,ALL MAKES,ANTARES 100,ANTARES 110,ANTARES 130,ANTARES II 110,ANTARES II 130,BLUE STAR 2,CHARGER 10,CHARGER 12,CHARGER 9,CUB CADET 149,D4-10,D4-12,ECLIPSE RHDE-7236,ELECTRO 12,ERGOMATIC,EXPLORER 55,EXPLORER 60,EXPLORER 60 II,EXPLORER 65,EXPLORER 65 SP,EXPLORER 70,EXPLORER 70 II,EXPLORER 70C(FRUTTETO),EXPLORER 75,EXPLORER 75 SP,EXPLORER 80,EXPLORER 80 C,EXPLORER 80 II,EXPLORER 90,EXPLORER 90 C,EXPLORER 90 II,EXPLORER 90 TURBO,EXPORT,FL,G Series 45,G Series 74,G-14,G10,GALAXY 170,GARDEN TRACTOR,GLF,GRASSHOPPER 1200,GREENSMASTER 3,GT-14,H-16,HAWK TGB14,HAWK TGB18,HAWK TGS14,HYDROCAT 4400,JAVELINA 1,JIM DANDY,K,LASER 100,LASER 110,LASER 130,LASER 150,LASER 90,MF-10,MF-12,MF-14,POWER KING,RAIDER 12,RAIDER 9,ROUGHNECK 1,ROUGHNECK 2,S-12,S-14,S10G,S14G,SILVER 100.4,SILVER 100.6,SILVER 110,SILVER 130,SILVER 80,SILVER 90,SM 20,SPECIAL,SUPER TITAN 190,TGS14,TITAN 145,TITAN 150,TITAN 160,TITAN 165,TITAN 190,V4-10,VR2H
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.