Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF25345
- Zoro # G223524113
product price:Â
$
70.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
1423/51,1623/51L,1623/58,5000 Series,5500,5500I,5500i PayStar,5600,5600i,5900,5900i,5900I PayStar,5900i SBA,5900I SBA PayStar,7600I,9200 SBA,9200I,9200i SBA,9400I,9800I,9900,9900 SFA,9900I,9900IX,9900ix SFA,A-Line,A9500,ACL,All American RE,AT9500,AT9513,Century Class S/T,Century CST112,Century CST120,Columbia,Columbia CL112,Condor,FE64,FLC112,HX515,HX520,HX615,J4500,L-Line,L9000,L9500,LN9000,Low Entry,LT9000,LT9500,LT9501,LTS9000,PayStar 5500I,PayStar 5600I,PayStar 5900I,Pro LF627 Prem,Pro LF647,Pro LF677,Pro LF687,ProStar,S3600,T2100,T2700,VNL Series,WG,WHLB,WHM,Xpeditor,Xpeditor ACX,Xpeditor WX,Xpeditor WXLL
Outside Diameter
6 7/8 in
Overall Length
14 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25345
- Zoro #
- G223524113
- UPC #
- 638217024115
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 6 7/8 in
- Overall Length
- 14 5/16 in
- Inside Diameter
- 7 15/16 in
- Overall Height
- 14 7/16 in
- Wire Rope Length
- 14 5/16 in
- Length
- 14 5/16 in
Details
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 1423/51,1623/51L,1623/58,5000 Series,5500,5500I,5500i PayStar,5600,5600i,5900,5900i,5900I PayStar,5900i SBA,5900I SBA PayStar,7600I,9200 SBA,9200I,9200i SBA,9400I,9800I,9900,9900 SFA,9900I,9900IX,9900ix SFA,A-Line,A9500,ACL,All American RE,AT9500,AT9513,Century Class S/T,Century CST112,Century CST120,Columbia,Columbia CL112,Condor,FE64,FLC112,HX515,HX520,HX615,J4500,L-Line,L9000,L9500,LN9000,Low Entry,LT9000,LT9500,LT9501,LTS9000,PayStar 5500I,PayStar 5600I,PayStar 5900I,Pro LF627 Prem,Pro LF647,Pro LF677,Pro LF687,ProStar,S3600,T2100,T2700,VNL Series,WG,WHLB,WHM,Xpeditor,Xpeditor ACX,Xpeditor WX,Xpeditor WXLL
- Filter Design
- Radial Seal
- Compatible Vehicle Type
- Buses, Trucks, Heavy Duty Trucks
- Item
- Engine Air Filter
- Use Location
- Engine
- Compatible Vehicle Make
- Autocar LLC, Blue Bird, Crane Carrier, Ford, Freightliner, General Motors, International, Mercedes-Benz, Motor Coach Industries, Sterling Truck, Van Hool, Volvo
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1423/51,1623/51L,1623/58,5000 Series,5500,5500I,5500i PayStar,5600,5600i,5900,5900i,5900I PayStar,5900i SBA,5900I SBA PayStar,7600I,9200 SBA,9200I,9200i SBA,9400I,9800I,9900,9900 SFA,9900I,9900IX,9900ix SFA,A-Line,A9500,ACL,All American RE,AT9500,AT9513,Century Class S/T,Century CST112,Century CST120,Columbia,Columbia CL112,Condor,FE64,FLC112,HX515,HX520,HX615,J4500,L-Line,L9000,L9500,LN9000,Low Entry,LT9000,LT9500,LT9501,LTS9000,PayStar 5500I,PayStar 5600I,PayStar 5900I,Pro LF627 Prem,Pro LF647,Pro LF677,Pro LF687,ProStar,S3600,T2100,T2700,VNL Series,WG,WHLB,WHM,Xpeditor,Xpeditor ACX,Xpeditor WX,Xpeditor WXLL
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1423/51,1623/51L,1623/58,5000 Series,5500,5500I,5500i PayStar,5600,5600i,5900,5900i,5900I PayStar,5900i SBA,5900I SBA PayStar,7600I,9200 SBA,9200I,9200i SBA,9400I,9800I,9900,9900 SFA,9900I,9900IX,9900ix SFA,A-Line,A9500,ACL,All American RE,AT9500,AT9513,Century Class S/T,Century CST112,Century CST120,Columbia,Columbia CL112,Condor,FE64,FLC112,HX515,HX520,HX615,J4500,L-Line,L9000,L9500,LN9000,Low Entry,LT9000,LT9500,LT9501,LTS9000,PayStar 5500I,PayStar 5600I,PayStar 5900I,Pro LF627 Prem,Pro LF647,Pro LF677,Pro LF687,ProStar,S3600,T2100,T2700,VNL Series,WG,WHLB,WHM,Xpeditor,Xpeditor ACX,Xpeditor WX,Xpeditor WXLL
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.