Engine Air Filter, Radial Seal
- Mfr # AF257
- Zoro # G823523714
product price:Â
$
30.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Baldwin Interchange
PA602
Use Location
Engine
Outside Diameter
9 7/16 in
Inside Diameter
6 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF257
- Zoro #
- G823523714
- UPC #
- 638217011467
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 9 7/16 in
- Inside Diameter
- 6 3/4 in
- Overall Length
- 3 21/32 in
- Overall Height
- 3 5/8 in
- Wire Rope Length
- 3 21/32 in
- Length
- 3 21/32 in
Details
- Item
- Engine Air Filter
- Media Material
- Cellulose
- Baldwin Interchange
- PA602
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- American Motors, Autocar LLC, Caterpillar, Cummins, Ford, Hercules, Hudson, Jeep, Mercury, Miller Electric, Reo, Smith, Tennant, Volvo, White, Witte
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Passenger Vehicles, Trucks
- Compatible with Manufacturer Model Number
- 100, 100E, 120, 160, 223, 272, 292, 2DA-300L, 352, 45, 500, 50DDB, 75, 80, 86, 88, 90, AMBASSADOR, AMERICAN, C4466, CLASSIC, D-250L, D-250WC, D-250WE, DAH-350L, FORD, L2, MA70, MARLIN, MDEH, MDEH-3R, MDH, MERCURY, NH, REBEL
- Filter Design
- Radial Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 100, 100E, 120, 160, 223, 272, 292, 2DA-300L, 352, 45, 500, 50DDB, 75, 80, 86, 88, 90, AMBASSADOR, AMERICAN, C4466, CLASSIC, D-250L, D-250WC, D-250WE, DAH-350L, FORD, L2, MA70, MARLIN, MDEH, MDEH-3R, MDH, MERCURY, NH, REBEL
- For Manufacturer Part Number
- 100, 100E, 120, 160, 223, 272, 292, 2DA-300L, 352, 45, 500, 50DDB, 75, 80, 86, 88, 90, AMBASSADOR, AMERICAN, C4466, CLASSIC, D-250L, D-250WC, D-250WE, DAH-350L, FORD, L2, MA70, MARLIN, MDEH, MDEH-3R, MDH, MERCURY, NH, REBEL
- Compatible with Mfr. Model Number
- 100, 100E, 120, 160, 223, 272, 292, 2DA-300L, 352, 45, 500, 50DDB, 75, 80, 86, 88, 90, AMBASSADOR, AMERICAN, C4466, CLASSIC, D-250L, D-250WC, D-250WE, DAH-350L, FORD, L2, MA70, MARLIN, MDEH, MDEH-3R, MDH, MERCURY, NH, REBEL
- Compatible Manufacturer Part Number
- 100, 100E, 120, 160, 223, 272, 292, 2DA-300L, 352, 45, 500, 50DDB, 75, 80, 86, 88, 90, AMBASSADOR, AMERICAN, C4466, CLASSIC, D-250L, D-250WC, D-250WE, DAH-350L, FORD, L2, MA70, MARLIN, MDEH, MDEH-3R, MDH, MERCURY, NH, REBEL
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.